Cable ties with angled tip
CBLTIE-BLCK-4,8X368MM
Art.-no. 0502455013
EAN 4052713241153
Register now and access more than 43,000 products
Datasheets(X)
Switch cabinets, compact cable conduits and recesses
Material | PA 6.6 - Polyamide |
Colour | Black |
Width | 4.8 mm |
Length | 368 mm |
Min./max. bundle diameter | 3.5-105 mm |
Min./max. temperature resistance | -40 to 85 °C |
Min./max. processing temperature | 10 to 30 °C |
Halogen-free | Yes |