Cable tie plastic latch
Cable tie plastic latch, others
CBLTIE-PLA-PLALATCH-SILVRGREY-4,8X350
Register now and access more than 15,000 products
Datasheets(X)
Material | PA 6.6 - Polyamide |
Colour | Silver grey |
Width | 4.8 mm |
Length | 350 mm |
Min./max. bundle diameter | 1.6-102 mm |
Min./max. temperature resistance | -40 to 88 °F |