Cable tie plastic latch
Cable tie plastic latch, others
CBLTIE-PLA-PLALATCH-NAT-9X530
Register now and access more than 15,000 products
Datasheets(X)
Material | PA 6.6 - Polyamide |
Colour | Natural |
Width | 9 mm |
Length | 530 mm |
Min./max. bundle diameter | 25-140 mm |
Min./max. temperature resistance | -40 to 88 °F |