Special cable ties for single hole mounting
CBLTIE-PLA-MB-WEATHERPROOF-BLACK-4,6X279
Prices for customers after login
Register now and access more than 15,000 products
Special cable tie with 90° tie insertion
Safely bundled cables
Tie with inner teeth
Quick and simple threading
Bent-up cable tie ends
No additional assembly tool required
Can be fixed by hand
Vehicle construction, electrical installations, motor-vehicle workshops and factory workshops
Length (L) | 279 mm |
Min./max. bundle diameter (Ø) | 1.6-76 mm |
Min. drill hole diameter | 5.1 mm |
Max. drill hole diameter | 6.4 mm |
Min./max. drill hole diameter | 5.1-6.4 mm |
Material | PA - Polyamide |
Min./max. temperature resistance | -40 to 85 °C |
Locking-head height | 4.2 mm |
Ultraviolet resistance | Yes |
Colour | Black |
Halogen-free | Yes |
Silicone-free | Yes |
Corresponds to original spare part number | 001 997 8390 |