Cable sleeve
Cable sleeve, others
CBLSLEV-CR-BK-6X10X14X3MM
Register now and access more than 43,000 products
Datasheets(X)
Internal diameter (d) | 6 mm |
Drill hole (D1) | 10 mm |
Outer diameter (D) | 14 mm |
Installation thickness (h1) | 3 mm |
Height (H) | 9 mm |
Colour | Black |
Material | Neoprene |
Ultraviolet resistance | Yes |
RoHS-compliant | Yes |
ISO | 3302 |
Min./max. temperature resistance | -30 to 90 °C |