Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

COMBINATION AUGER BITS

DRLBIT-AUGER

Art.-no. 9501016843

EAN 4099618340727

Individual price display after login
COMBINATION AUGER BITS

Art.-no. 9501016843

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Combination augers can be used in either a hand or power drill at low speeds



  • Wood Drill Bits

  • Size: 19 mm x 200 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Augers can be used on timber, plywood, MDF, and blockboard, and can be resharpened using a hand file

Instructions

Crafted from high-quality carbon steel, they feature a pitched screw point for accurate starting with a wide flat spiral for improved stability, ensures straight tracking, and allows for quick waste removal

Can be used with adapter

Yes

Shank style

Round

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information