Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

C91 125 Degree Hinge

Hinge C91 nickel-plated 125 degree f. glass Emuca
HINGE C91 GLASS RECT MNI 48 12

Art.-no. 9501005461
EAN 8432393102665

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

The C91 hinges have a softening piston in order to offer soft door closing, in addition to the best price. They are available for wooden or glass doors, or aluminium profiles, with a mounting clip, eccentric adjustment and a large variety of supplements for assembly

Integrated soft closing mechanism.

Hinge to plate quick fixing system.

Thickness of the door: glass 3 to 6 mm and wood 3 to 10mm.

Adjustable in 3 dimensions.

Distance D = 1,5 - 16,5mm.

Depth adjustment by cam.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Corresponds to Emuca article number

1906807

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information