Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Bump Cap AirTech PS69 Micro Peak

Bump cap AirTech PS69 Micro Peak
BUMPCAP-SHORT-PEAK-NAVY

Art.-no. 9501016643

EAN 4099618289187

Individual price display after login
Bump Cap AirTech PS69 Micro Peak

Art.-no. 9501016643

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Innovative design bump cap with maximised ventilation thanks to the side


mesh and ventilation slots in the plastic shell. Modern textile design with


reflective piping for enhanced visibility. Micro peak makes the bump cap


suitable for indoor use or applications in confined spaces. Size adjustment


buckle.


  • Micro peak (2.5cm) for better visibility and for use in confined spaces

  • Cooling mesh fabric for increased breathability

  • Inner ABS shell and soft pad for shock absorption

  • Reflective piping for increased visibility

  • Buckle size adjustment for easy fitting

  • Retail bag which aids presentation for retail sales

  • CE certified

  • UKCA marked
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Navy

EN standard

812

Min./max. size

Universal-Universal

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information