Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Bulldog Premier Edging Shear 32"

EDGSHRS-RUBBER-GRIP-L32IN

Art.-no. 9501026353

EAN 4068362493294

Individual price display after login
Bulldog Premier Edging Shear 32"

Art.-no. 9501026353

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

The Bulldog Premier Edging Shear 32" - Rubber Grip Handle, offers a lightweight yet powerful solution for keeping lawn edges perfectly trimmed.



  • Adjustable blade pressure

  • Wavy blade to reduce clogging

  • Tubular steel shafts

  • Heat treated blades

  • 32" handle with rubber grip


The wavy blades help reduce clogging, making cutting smoother and more efficient. Built with tubular steel shafts and heat-treated blades for enhanced durability, these shears feature a 32" handle fitted with a rubber grip for maximum comfort during extended use.



Despite their size, these shears are very light and comfortable to use, with adjustable blade tension to suit different grass conditions.

Notice

For further information, please refer to technical data sheet.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Cutting edge length

205 mm

Length

32 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information