Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Brother P-Touch E560BTVP labeller

Labelling assortment Brother PT-E560BTVP
LBLR-SORT-BROTH-PTE560BTVP

Art.-no. 5964069603

EAN 4099618551222

Individual price display after login
Brother P-Touch E560BTVP labeller

Art.-no. 5964069603

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Portable labeller with USB-C and Bluetooth interface for clear identification of cables, pipes, switches and sockets with durable and robust labels
  • With lithium-ion rechargeable battery

  • Automatic labelling tape detection

  • Prints labels that are highly durable even under the most extreme conditions

  • Maximum labelling tape width: 24 mm

  • Automated power off (printer remembers where you left off)

  • Cutting unit: Auto-cutter for full/half cuts

  • Database upload from PC and template upload

  • Display: 3 lines each with 18 characters

  • Keyboard: Qwertz

  • 20 languages

  • Can store 99 labels

  • 70 keys

  • 1,800 characters per label

  • PC printing: Easily create and print labels on your PC or on your smartphone or tablet via the Bluetooth interface

  • With upper case function and 14 fonts

  • 4 text alignment options (centred, justified, left, right)

  • Vertical printing possible

  • Font widths: 2x, 1/2, narrow, normal, wide

  • With print preview

  • Multiple printing/copies (1-99 pieces)

  • Multi-line printing

  • Vertical and mirror printing possible

  • Barcode and QR code printing possible


Scope of delivery:


  • Labeller

  • 1x 24 mm laminated labelling tape (extra-strong adhesive, black on yellow, 8 m long)

  • 1x 12 mm laminated Flexi Tape (black on white, 8 m long)

  • Operating instructions

  • USB-C charging cable
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

10 PCS

System dimensions

4.4.2

Belt type

TZE

Printing speed

30 mm/s

Number of rechargeable batteries/batteries

1 PCS

Type of rechargeable battery/battery

Li-lon

Product weight (per item)

3300.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

LBLTPE-(F.LBLR-BROTHER)-WHTE-6MM

Laminated universal tape for indoor and outdoor use
x 1 pcs

LBLTPE-(F.LBLR-BROTHER)-WHTE-9MM

Laminated universal tape for indoor and outdoor use
x 1 pcs

LBLTPE-(F.LBLR-BROTHER)-WHTE-12

Laminated universal tape for indoor and outdoor use
x 1 pcs

LBLTPE-(F.LBLR-BROTHER)-WHTE-18

Laminated universal tape for indoor and outdoor use
x 1 pcs

LBLTPE-(F.LBLR-BROTHER)-TRANSP

Laminated universal tape for indoor and outdoor use
x 1 pcs

LBLTPE-(F.LBLR-BROTHER)-TRANSP

Laminated universal tape for indoor and outdoor use
x 1 pcs

LBLTPE-(F.LBLR-BROTHER)-TRANSP

Laminated universal tape for indoor and outdoor use
x 1 pcs

LBLTPE-(F.LBLR-BROTHER)-TRANSP

Laminated universal tape for indoor and outdoor use
x 1 pcs

LBLTPE-(F.LBLR-BROTHER)-RED-9MM

Laminated universal tape for indoor and outdoor use
x 1 pcs

LBLTPE-(F.LBLR-BROTHER)-RED-12

Laminated universal tape for indoor and outdoor use
x 1 pcs

LBLTPE-(F.LBLR-BROTHER)-RED-18

Laminated universal tape for indoor and outdoor use
x 1 pcs

LBLTPE-(F.LBLR-BROTHER)-YELL-9

Laminated universal tape for indoor and outdoor use
x 1 pcs

LBLTPE-(F.LBLR-BROTHER)-YELL-12

Laminated universal tape for indoor and outdoor use
x 1 pcs

LBLTPE-(F.LBLR-BROTHER)-YELL-18

Laminated universal tape for indoor and outdoor use
x 1 pcs

LBLTPE-(F.LBLR-BROTHER)-BLUE-12

Laminated universal tape for indoor and outdoor use
x 1 pcs

LBLTPE-(F.LBLR-BROTHER)-WHTE/RED

Laminated universal tape for indoor and outdoor use
x 1 pcs

LBLTPE-(F.LBLR-BROTHER)-WHTE/RED

Laminated universal tape for indoor and outdoor use
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information