Brass cable gland, metric
Cable gland SKINTOP brass nickel-plated
CBLGLND-BRS-M50X1,5-MSVN
Register now and access more than 43,000 products
Datasheets(X)
Connection thread | M50 x 1.5 |
Min./max. cable diameter | 27-35 mm |
Thread length (metric thread) | 10 mm |
Width across flats (SW) | 54 mm |
Min./max. temperature conditions | -25 to 100 °C |
IP protection class | IP 68 |
Max. pressure | 10 bar |
Material | Brass |
Surface | Nickel plated |