Brake pipe nipple, type B5L
Brake line nipple, type B5L
BRKPIPNPL-F-PIPD4,75-WS13-M12X1
Register now and access more than 43,000 products
Datasheets(X)
![]() | |
Type description | B5L new |
Suitable for pipe external diameter | 4.75 mm |
Thread type x nominal diameter x pitch | M12 x 1 |
Thread type | Metric thread |
Nominal diameter (d1) | 12 mm |
Pitch | 1 mm |
Internal diameter (d2) | 5 mm |
Width across flats (s) | 13 mm |
Length (L) | 24 mm |
DIN flange | F |
Material | Steel |
Surface | Zinc plated |
Material designation | 9 SMnPb 28 K |
DIN | 1651 |
Suitable for vehicle manufacturer | Alfa Romeo |