Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Brake line fitting assortment 155 pieces in system case

Brake line fitting assortment, Sysko
BRKPIPNPL-SYSKO-(ZN)-155PCS

Art.-no. 5964088900

EAN 4046777888614

Individual price display after login
Brake line fitting assortment 155 pieces in system case

Art.-no. 5964088900

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

With 12 sizes for different vehicles.

Scope of delivery:


  • 10x E pipe dia. 4.75 AF10 (3/8 in 24 UNF)

  • 5x E pipe dia. 4.75 AF13 (1/2 in 20 UNF)

  • 10x E pipe dia. 6.0 AF12 M12 x 1

  • 10x F pipe dia. 4.75 AF11 (3/8 in 24 UNF)

  • 10x F pipe dia. 4.75 AF10 M10 x 1.25

  • 10x E pipe dia. 4.75 AF10 M10 x 1.25

  • 5x F pipe dia. 4.75 AF12 M12 x 1

  • 5x E pipe dia. 4.75 AF14 (3/8 in 24 UNF)

  • 10x E pipe dia. 4.75 AF14 M10 x 1

  • 40x F pipe dia. 4.75 AF11 M10 x 1

  • 30x E pipe dia. 4.75 AF10 M10 x 1

  • 10x F pipe dia. 4.75 AF11 M10 x 1 long
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

155 PCS

Material

Steel

Surface

Zinc plated

Material designation

9 SMnPb 28 K

DIN

1651

including:
40 x

BRKPIPNPL-F-PIPD4,75-WS11-M10X1

Quantity: 40 x
30 x

BRKPIPNPL-E-PIPD4,75-WS10-M10X1

Quantity: 30 x
10 x

BRKPIPNPL-E-PIPD4,75-WS14-M10X1

Quantity: 10 x
10 x

BRKPIPNPL-F-PIPD4,75-WS11-(3/8IN-24UNF)

Quantity: 10 x
10 x

BRKPIPNPL-E-PIPD4,75-WS10-(3/8IN-24UNF)

Quantity: 10 x
10 x

BRKPIPNPL-E-PIPD4,75-WS10-M10X1,25

Quantity: 10 x
10 x

BRKPIPNPL-F-PIPD4,75-WS10-M10X1,25

Quantity: 10 x
5 x

BRKPIPNPL-E-PIPD4,75-WS14-(3/8IN-24UNF)

Quantity: 5 x
5 x

BRKPIPNPL-F-PIPD4,75-WS12-M12X1

Quantity: 5 x
10 x

BRKPIPNPL-E-PIPD6,0-WS12-M12X1

Quantity: 10 x
10 x

BRKPIPNPL-F-PIPD4,75-WS11-M10X1-LONG

Quantity: 10 x
5 x

BRKPIPNPL-E-PIPD4,75-WS13-(1/2IN-20UNF)

Quantity: 5 x
1 x

SYSINRT-4.4.1.-12COMP

Description: A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x
1 x

SYSCASE-4.4.1.

Description: Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information