Brake pipe extension, type OFF
Brake line extension, type OFF
BRKPIPEXT-WS14-(3/8IN-24UNF)
Register now and access more than 43,000 products
Datasheets(X)
![]() | |
Type description | Off |
Thread type | UNF |
Internal diameter (d2) | 3.10 mm |
Width across flats (s) | 14 mm |
Nominal diameter (d1) | 3/8 in |
Length (L) | 33.2 mm |
DIN flange | F |
Material | Steel |
Surface | Zinc plated |
Material designation | 9 SMnPb 28 K |
DIN | 1651 |