Brake pipe extension, type OBB
Brake line extension, type OBB
BRKPIPEXT-WS17-M12X1
Register now and access more than 43,000 products
Datasheets(X)
Type description | OBB |
Thread type x nominal diameter x pitch | M12 x 1 |
Thread type | Metric thread |
Pitch | 1 mm |
Internal diameter (d2) | 4 mm |
Width across flats (s) | 17 mm |
Nominal diameter (d1) | 12 mm |
Length (L) | 29 mm |
DIN flange | E |
Material | Steel |
Surface | Zinc plated |
Material designation | 9 SMnPb 28 K |
DIN | 1651 |