Bow Square Handle
Bow handle, square, Emuca
TIRAD FUJI 135/128 AL MET
Register now and access more than 43,000 products
Includes screws for mounting.
Datasheets(X)
Corresponds to Emuca article number | 9354025 |
Material | Zamak Z430 |
Length | 135 mm |
Dimension between axes | 128 mm |
Colour | Silver coloured |