Blow gun with soft handle
BLWOUTGUN-(PIPE-STRAIGHT)-PLAHNDL-320MM
Art.-no. 07149233
EAN 4099618021183
Register now and access more than 43,000 products
- Continuously adjustable
- Insulated and ergonomic 2C soft handle
- Light but robust design
- Suitable for compressed air and non-explosive liquids
Datasheets(X)
Design | Tube straight |
Pipe length | 320 mm |
Air consumption | 500 l/min |
Min./max. temperature conditions | -20 to 60 °C |
Sound-pressure level | 94 dB |
Pneumatic connection | 1/4 inch FT |
Weight | 140 g |
Max. operating pressure | 16 bar |
Material | Polyoxymethylene |
Nozzle hole diameter | 4 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!