Blind rivet, type S
Blind rivet, type S
MP-OPEL-RIVET-TRIMSTRIPMOUNT
Register now and access more than 43,000 products
Datasheets(X)
Material of mandrel | Aluminium |
Surface of the mandrel | Plain |
Material of sleeve | Stainless steel A2 |
Surface of the sleeve | Plain |
Min./max. drill hole diameter | 2.5-2.5 mm |
Min./max. attachment thickness | 0.5-2 mm |
Drill hole diameter | 2.5 mm |
Rivet diameter | 2.2 mm |
Rivet length | 7.3 mm |
Head diameter | 5 mm |
Head height | 1.2 mm |
Corresponds to original spare part number | 6028434, 164361, 7703072177 |
Corresponds to original spare part number 2 | 90033713 |