Battery 24 V
Battery for ABH 24, 24V / 2.6Ah NiMH
BTRYPCK-WA-LED-(24,0V/2,6AH NIMH)
Register now and access more than 43,000 products
Continuous monitoring of battery capacity
Charge status display on battery
Long runtime and service life
Cooling rods in battery pack for uniform distribution of heat, for effective protection of battery cells
Datasheets(X)
Nominal voltage | 24 V/DC |
Rechargeable battery/battery capacity | 2.6 Ah |
Charging time | 38 min |
Weight of rechargeable battery/battery | 1.94 kg |
Suitable chargers | AL 20-EMC |
Type description | WA-24V NiMH |
RoHS-compliant | Yes |
WEEE (taking back waste electrical and electronic equipment) | 06 |
Product weight (per item) | 1940 g |
Suitable machines | Bosch GBH 24 VFR |
Type of rechargeable battery/battery | NiMH |