Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Basic T-shirt

T-shirt Basic
WRKSHIRT-ROUNDNECK-BLCK-L

Art.-no. 5359181913

EAN 4061975869883

Individual price display after login
Basic T-shirt

Art.-no. 5359181913

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Classic T-shirt made from high quality fabric. With a perfect fit and outstanding level of comfort.
  • Round neck with LYCRA® reinforcement

  • Round stitch

  • Neckband

  • Double seams

  • Add great finishing touches (embroidery + print)

LYCRA® is a registered trademark of INVISTA Technologies S.à.r.l., Switzerland.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

L

Material

Cotton

Fabric weight per m2

160 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information