Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Barrier grille For excavation work on construction sites

TL-certified guard rail
TL-GUARL-RA2B

Art.-no. 0993899335
EAN 4062856402151

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

  • Barrier grille 0993899305 approved in accordance with RSA21 in longitudinal barrier

  • Barrier grille 0993899335 approved in accordance with RSA21

  • Foil stuck on one side

  • With fixed lamp sockets

  • Insertion tube dia. 42 mm made of hot-dip galvanised steel

  • Break-proof plastic union bracket

  • Central, ergonomic carrying handle

  • Does not conduct electricity in accordance with DIN VDE 0681

  • Sturdy plastic body with film edge protection
Notice

Supplied without bollard base.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

HDPE - High density polyethylene

Colour

White
Red

Height

1110 mm

Length

2150 mm

Foil type

RA2/B

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

CONE-TL-TRAFFICCONE-RA2B-750MM

With outstanding level of structural integrity and approved for use on roads
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information