Bar Handle
Rod handle Emuca
TIRAD ORLANDO D12/160/210 NI S
Register now and access more than 43,000 products
Includes screws for mounting.
Datasheets(X)
Corresponds to Emuca article number | 9352751 |
Material | Steel |
Length | 210 mm |
Dimension between axes | 160 mm |
Colour | Satin nickel coloured |