Ball valve
BALVL-MINI-WNGHNDL-IT/ET-BRS-NI-G3/8
Art.-no. 4998245102
EAN 4065746534758
Register now and access more than 43,000 products
- Hexagon bar material
- Thread end according to DIN EN ISO 228-1
- Reduced flow
- Ball: Chrome-plated brass CW614N
- Ball seal: PTFE
- Spindle: Nickel-plated brass CW614N
- Spindle seal: EPDM
- Wing handle: Black aluminium
Datasheets(X)
![]() | |
Connection thread | IT 3/8 inch, ET 3/8 inch |
Length | 41 mm |
Length 2 | 26 mm |
Min./max. operating temperature | -20 to 120 °C |
Material | Brass CW617N |
Length of lever | 32 mm |
Colour of lever | Black |
Surface | Nickel plated |
Max. temperature conditions | 120 °C |
Max. operating temperature | 120 °C |
Min. operating temperature | -20 °C |
Nominal pressure PN | 10 |
