Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Balancing weight pliers

Balancing weight pliers for impact and adh. weight
BAWPLRS-(5-IN-1)

Art.-no. 1952006970

EAN 4065746405942

Individual price display after login
Balancing weight pliers

Art.-no. 1952006970

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

For gentle removal and installation of impact and adhesive weights
  • Facilitates the release and attachment of impact weights and approximately 95 % of all adhesive weights

  • The hammer head with plastic cover prevents damage to rims

  • Includes a pinching device for subsequently flexing the clamp on impact weights

  • Avoids damage, as the gripping jaws do not touch the aluminium rims

  • Good handling owing to self-opening function
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

300 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information