Backpack sprayer
Backpack sprayer 16 l Protool
PRESSPRR- PROTOOL KNAPSACK SPRAYER 16LTR
Register now and access more than 43,000 products
Datasheets(X)
Bin capacity | 16 l |
Flow capacity conditions | At 50 Hz |
Flow capacity | 4 GPM |
Max. operating temperature | 50 °C |
Height x width | 100 x 60 cm |
Hose length | 1.2 m |
Product weight (per item) | 3.600 kg |