Backpack sprayer FAITHFULL
Backpack sprayer FAITHFULL
RUECKSPZ-FAITHFULL-16LTR
Register now and access more than 43,000 products
Datasheets(X)
Bin capacity | 16 l |
Flow capacity conditions | at 2 bar |
Flow capacity | 0.2 GPM |
Max. operating temperature | 30 °C |
Material | Plastic impact-resistant |
Height x width | 58 x 20 cm |
Hose length | 140 cm |
Product weight (per item) | 3.140 kg |