Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Backpack roll-top black

ROLLTOP-BACKPACK-BLACK-WUERTH-2026

Art.-no. 0WAG008282

EAN 4068362352522

Individual price display after login
Backpack roll-top black

Art.-no. 0WAG008282

Individual price display after login
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Fold-over top closure with zipper and metal clasp, 100% recycled materiel of main fabric

Multi functional Organizer:


Roll-top backpack features a laptop compartment with strap protection, a spacious main compartment, 1 quick response front pockets, 2 side pockets, a zipper compartment pocket.



COMFORT & FUNCTION:


The lightweight laptop backpack is ideal for everyday use - ideal for city trips, flexible for cycling and hiking tours and versatile for leisure, hiking and business.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Gross weight

430 g

Width

15 cm

Length

30 cm

Height

43 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information