BW PADLOCK
PADLOCK-COMBI
Art.-no. 9501016842
EAN 4099618340697
Register now and access more than 43,000 products
The robust protection for doors, bolts and gates: the cylinder padlock 217 Karat for use in private and commercial areas
- Sturdy brass housing
- Steel-reinforced bracket with double locking mechanism
- The sturdy construction ensures that the internal components are well protected from moisture, preventing rust
- Width of the body: 50 mm
Datasheets(X)
Housing thickness (B) | 50 mm |
Bracket diameter (D) | 50 mm |
Shackle length (F) | 2 mm |