Auto-Retractable Box Cutter
BOX CUTTER, CERAMIC BLADE, AUTO RETRACTA
Art.-no. 9501016625
EAN 4099618286605
Register now and access more than 43,000 products
- Slice patented safety blades are safer than traditional blades
- Slice blades last up to 11.2x longer than steel blades
- Fewer blade changes means less downtime and fewer injuries
- Slice blades never rust, do not conduct electricity, are non-sparking and are non-magnetic
- Slice blades are oil and lubricant free
- Safer finger-friendly® edge cuts materials effectively
- Blades are 100 percent recyclable
Datasheets(X)
Length | 177 mm |
Cutting edge length | 33.3 mm |
Blade length | 33.3 mm |
Blade width | 6.26 mm |
Thickness of blade | 1.33 mm |
Material of handle | TPE (rubber) |