Assembly adhesive, solvent-free
ASMBYADH-SOLVF-BEIGE-380ML
Art.-no. 0893100380
EAN 5034293742243
Register now and access more than 43,000 products
Datasheets(X)
Contents | 380 ml |
Chemical basis | Polymer-based compound |
Colour | Beige |
Min. proportion of solids | 73 % |
Min. skin-formation time | 10 min |
Full curing speed/conditions | 10 m/min / 20°C |
Min./max. processing temperature | 5 to 30 °C |
Min./max. temperature resistance | 5 to 80 °C |
Stability under load | No sag on vertical surfaces |
Shelf life from production/conditions | 12 Month / at 5°C to 25°C |
Weight of content | 500 g |