Assembly adhesive
ASMBYADH-(GRIPFILL)-BEIGE-350ML
Register now and access more than 43,000 products
Datasheets(X)
Chemical basis | Rubber resin adhesive |
Colour | Beige |
Density/conditions | 1.1 g/cm³ / at 20°C |
Min. skin-formation time | 5 min |
Full curing speed/conditions | 6 mm/d / Depending on the absorbency of the substrate |
Min./max. final strength | 12 h-24 h |
Min. final strength | 12 h |
Min./max. processing temperature | 5 to 30 °C |
Min./max. temperature resistance | -30 to 70 °C |
Shelf life from production/conditions | 12 Month / at 5°C to 25°C |
Weight of content | 350 g |
Contents | 350 ml |