Articulated foot, polyamide
Adjustable foot, joint, PA male thread, steel
ADJFT-JNT-PA-D30MM-M8X40MM
Art.-no. 4952600317
EAN 4066783120249
Register now and access more than 43,000 products
- Foot can be swivelled and levelled to compensate for uneven ground
Datasheets(X)
![]() | |
Material | PA - Polyamide |
Material of screwing thread | Steel |
Material of disc | PA - Polyamide |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M8 |
Disc diameter (d2) | 30 mm |
Width across flats (SW) | 14 mm |
Thread length (l1) | 40 mm |
Disc height (h disc) (h3) | 18 mm |
Overall height (h1) | 69.5 mm |
