Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Arcweld Welding Hose

WELD-CTR-HOSE-BLUE-OXY-(10MMX10M)

Art.-no. 9501026360

EAN 4068362494963

Individual price display after login
Arcweld Welding Hose

Art.-no. 9501026360

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

High‑quality gas hose designed for safely delivering oxygen from the cylinder to the welding or cutting torch. It is colour‑coded blue for oxygen use and manufactured to strict industry standards for safety and performance.



  • Purpose-built for oxygen gas

  • 10mm bore, 10m length

  • Factory-assembled hose with 3/8" CV x 3/8" nut/tail fittings,

  • Built to standards
Notice

For further information, please refer to technical data sheet.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Oxygen supply for oxy-fuel welding and cutting

  • Workshop, fabrication, automotive, and industrial environments

  • Suitable as a replacement hose for existing oxygen setups

Length

10 m

Colour

Blue

Product weight (per item)

3.500 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information