Apparatus castor with fixed holder
Fixed machinery castor with fixed holder
FIXMACSTR-SCRONPLT-D80-65KG
Art.-no. 0683567811
EAN 4045727124048
Register now and access more than 43,000 products
- Friction bearing hub
- Does not damage flooring
- Strength: 83±5 Shore A
- Rim comprises two sheet steel discs, riveted and electrogalvanised
- Low noise
- Low roll resistance
- Application temperature: -20°C to +60°C
- Housing made of electrolytically galvanised sheet steel
- Double ball collar with grease lubrication
- Dust protection ring
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
For damp environments. Resistant to diluted acids. Not resistant to organic solvents and oils. These castors are used e.g. for workshop and assembly trolleys, load rollers, service trolleys, roller boards and waste containers.
![]() | |
Roll diameter (D) | 80 mm |
Load capacity | 65 kg |
Height (H) | 107 mm |
Roll width (L) | 25 mm |
Hole distance (a) | 80 mm |
Hole distance 2 (b) | 60 mm |
Length (A) | 100 mm |
Width (B) | 85 mm |
Elongated hole width (c) | 9 mm |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 60 °C |
