Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Anti Vibration Protective Glove

Protective glove Portwest, anti-vibration
PROTGLOV-SPEC-ANTIVIBRATION-SZ10

Art.-no. 9501007840

EAN 4062856740116

Individual price display after login
Anti Vibration Protective Glove

Art.-no. 9501007840

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Specially designed to reduce the effects of impact and vibration. Excellent levels of comfort and dexterity when using powertools, jack hammers, concrete breakers etc.



  • CE certified

  • Lightweight and comfortable

  • 10 gauge liner for dexterity

  • Specially formulated rubber chloroprene

  • 100% breathable seamless liner
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

10

Material

50% cotton, 45% nylon, 5% rubber chloropren

EN standard

388:2016, 420

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information