Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

All-rounder injectable mortar WIT-VM 250

All-rounder chemical injection mortar WIT-VM 250
VM KIT

Art.-no. 0988008885
EAN 4059608666459

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 15,000 products

The all-rounder for concrete, masonry and post-installed rebar connections

Two-component reactive resin mortar, styrene-free vinyl ester



Individual fixing point, cracked and uncracked concrete, seismic performance category C1


W-VI-A anchor rod, W-VD-A anchor rod, standard threaded rod with acceptance test certificate 3.1



Masonry individual fixing point (system with WIT-SH perforated sleeve):


WIT-SH perforated sleeve, WIT-AS anchor rod, WIT-IG internally threaded sleeve



Individual fixing point for masonry (system with SH perforated sleeve):


SH perforated sleeve, W-VI-A anchor rod, standard threaded rod with acceptance certificate 3.1



Post-installed rebar connection

Proof of Performance
  • European Technical Assessment ETA-12/0164: Individual fixing point + cracked and uncracked concrete (anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1), seismic performance category C1

  • European Technical Assessment ETA-13/1040: Individual fixing point + masonry consisting of solid and perforated brick, aerated concrete (perforated sleeve WIT-SH, anchor rod WIT-AS, internally threaded sleeve WIT-IG, aerated concrete only with perforated sleeve WIT-SH 18x95)

  • European Technical Assessment ETA-16/0757 and ETA-20/0854: Individual fixing point + masonry consisting of solid and perforated brick, aerated concrete (perforated sleeve SH, anchor rod W-VI-A, internally threaded sleeve, threaded rod with acceptance test certificate 3.1, aerated concrete only without perforated sleeve)

  • European Technical Assessment ETA-12/0166: Post-installed rebar connection, 330 ml, 420 ml, 825 ml cartridges only
Application area
Awnings
Steel supports
Brackets
French balconies

Create the drill hole

Clean the drill hole:


4x blow-out/4x mechanical brush-out/4x blow-out, effective anchorage depth > 240 mm drill hole with oil-free compressed air, min. 6 bar blow-out pressure

Place the embedment depth mark on the rod and check the drilling hole depth

Screw mixer onto cartridge

Discard the first section of mortar (until the mortar is uniformly coloured - approx. 10 cm)

Mount injection equipment, fill injection mortar from bottom of drill hole

Insert the reinforcement bar until it reaches the mark, turning slightly

Visual check of the mortar volume, observe maximum processing time

Load can be applied to the reinforcement bar after observing the curing time

Tubular film cartridge, 300 ml:


Cut tubular film clip before use! First section of mortar approx. 20 cm

Tubular film cartridge, 300 ml:


Cut tubular film clip before use! First section of mortar approx. 20 cm

Drill holes with a rotary drill (without impact mechanism)

Tubular film cartridge, 300 ml:


Cut tubular film clip before use! First section of mortar approx. 20 cm

Clean drill hole; 2x blow out/2x brush out/2x blow out

Tubular film cartridge, 300 ml:


Cut tubular film clip before use! First section of mortar approx. 20 cm

Insert sieve bush

Screw mixer onto cartridge

Before use, press out approx. 10 cm cord

Completely fill with composite mortar from end of sieve sleeve (see enclosed leaflet)

Press in anchoring element up to bottom of sleeve while turning slightly

Comply with hardening time of composite mortar

Mount component; do not exceed maximum torque

Create the drill hole

Clean drill hole; 2x blow out/2x brush out/2x blow out

Screw mixer onto cartridge

Discard the first section of mortar (until the mortar is uniformly coloured - approx. 10 cm)

Fill with composite mortar starting from drill hole base (see enclosed leaflet)

Press in anchoring element up to drill hole base while turning slightly

Visual check of mortar filling quantity, setting depth marking

Observe curing time of


composite


mortar

Mount component; do not exceed maximum torque

Create the drill hole

Make the drill hole using Würth hollow drill bit, there is no need for hole cleaning

Clean the drill hole:


Blow out 2x with oil-free compressed air (min. 6 bar)/brush out 2x/blow out 2x with oil-free compressed air (min. 6 bar),

Place the embedment depth mark on the rod and check the drilling hole depth

Screw mixer onto cartridge

Use WITVL 16 cut off mixer at position "X"

Discard the first section of mortar (until the mortar is uniformly coloured - approx. 10 cm)

Mount injection equipment, fill composite mortar from bottom of drill hole

Insert the reinforcement bar until it reaches the mark, turning slightly

Visual check of the mortar volume, observe maximum processing time

Load can be applied to the reinforcement bar after observing the curing time

  • European Technical Assessment ETA-12/0164: Individual fixing point + cracked and uncracked concrete (anchor rod W-VD-A, standard threaded rod with acceptance test certificate 3.1), seismic performance category C1

  • European Technical Assessment ETA-13/1040: Individual fixing point + masonry consisting of solid and perforated brick, aerated concrete (perforated sleeve WIT-SH, anchor rod WIT-AS, internally threaded sleeve WIT-IG, aerated concrete only with perforated sleeve WIT-SH 18x95)

  • European Technical Assessment ETA-16/0757 and ETA-20/0854: Individual fixing point + masonry consisting of solid and perforated brick, aerated concrete (perforated sleeve SH, anchor rod W-VI-A, internally threaded sleeve, threaded rod with acceptance test certificate 3.1, aerated concrete only without perforated sleeve)

  • European Technical Assessment ETA-12/0166: Post-installed rebar connection, 330 ml, 420 ml, 825 ml cartridges only
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Anchoring in cracked and uncracked concrete, masonry consisting of solid and perforated brick, aerated concrete and for post-installed reinforcement rods.

  • Suitable for attaching metal structures, metal profiles, wooden structures, brackets, grids, pipes, cable conduits etc.
Instructions

A 330 ml and 420 ml cartridge can continue to be used until the best before date, by changing the mixer nozzle or resealing it with the end cap.

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

MIX-DWL-PLA-WIT

For WIT cartridges of WIT-VM 250, WIT-VM 100, WIT-Nordic, WIT-Express, WIT-PM 200, WIT-EA 150 systems with cleaning element
x 10 pcs

ANC-(W-VD-A/S)-(A2K)-20-M8X110

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Zinc-plated steel
x 10 pcs

ANC-(W-VD-A/S)-(A2K)-60-M8X150

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Zinc-plated steel
x 10 pcs

ANC-(W-VD-A/S)-(A2K)-15-M10X115

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Zinc-plated steel
x 10 pcs

ANC-(W-VD-A/S)-(A2K)-30-M10X130

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Zinc-plated steel
x 10 pcs

ANC-(W-VD-A/S)-(A2K)-65-M10X165

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Zinc-plated steel

ANC-(W-VD-A/S)-(A2K)-90-M10X190

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Zinc-plated steel
x 10 pcs

ANC-(W-VD-A/S)-(A2K)-10-M12X135

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Zinc-plated steel
x 10 pcs

ANC-(W-VD-A/S)-(A2K)-35-M12X160

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Zinc-plated steel
x 10 pcs

ANC-(W-VD-A/S)-(A2K)-85-M12X210

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Zinc-plated steel
x 10 pcs

ANC-(W-VD-A/S)-(A2K)-125-M12X250

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Zinc-plated steel
x 10 pcs

ANC-(W-VD-A/S)-(A2K)-175-M12X300

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Zinc-plated steel
x 10 pcs

ANC-(W-VD-A/S)-(A2K)-20-M16X165

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Zinc-plated steel
x 10 pcs

ANC-(W-VD-A/S)-(A2K)-105-M16X250

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Zinc-plated steel
x 10 pcs

ANC-(W-VD-A/S)-(A2K)-155-M16X300

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Zinc-plated steel
x 10 pcs

ANC-(W-VD-A/S)-(A2K)-60-M20X260

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Zinc-plated steel
x 10 pcs

ANC-(W-VD-A/S)-(A2K)-100-M20X300

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Zinc-plated steel
x 10 pcs

ANC-(W-VD-A/S)-(A2K)-55-M24X300

For compound anchor cartridge system W-VD and WIT injection systems in concrete. Zinc-plated steel
x 5 pcs

ANC-(W-VD-A/A4)-A4-15-M10X115

For W-VPZ and W-VD bonded anchor capsule systems and WIT injection systems in concrete
x 10 pcs

ANC-(W-VD-A/A4)-A4-10-M12X135

For W-VPZ and W-VD bonded anchor capsule systems and WIT injection systems in concrete
x 10 pcs

ANC-(W-VD-A/A4)-A4-35-M12X160

For W-VPZ and W-VD bonded anchor capsule systems and WIT injection systems in concrete
x 10 pcs

ANC-(W-VD-A/A4)-A4-125-M12X250

For W-VPZ and W-VD bonded anchor capsule systems and WIT injection systems in concrete
x 10 pcs

ANC-(W-VD-A/A4)-A4-20-M16X165

For W-VPZ and W-VD bonded anchor capsule systems and WIT injection systems in concrete
x 10 pcs

ANC-(W-VD-A/A4)-A4-45-M16X190

For W-VPZ and W-VD bonded anchor capsule systems and WIT injection systems in concrete
x 10 pcs

ANC-(W-VD-A/A4)-A4-155-M16X300

For W-VPZ and W-VD bonded anchor capsule systems and WIT injection systems in concrete
x 10 pcs

ANC-(W-VD-A/A4)-A4-55-M24X300

For W-VPZ and W-VD bonded anchor capsule systems and WIT injection systems in concrete
x 5 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

BLWOTPMP-F.BRHOCLN-LAR

x 1 pcs

MAMNT-F.CLNBRSH-HEX

x 1 pcs

MAHOLD-F.CLNBRSH-PLUS-M6

x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU

MANCLKGGUN-CART-MET-310ML

Simple design, semi-open, made of sheet steel with riveted struts
x 1 pcs

MANCLKGGUN-CART-RED/BLACK-310ML

High-quality design, semi-open, made of sheet steel with plastic handle
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information