All Purpose Solid Paint Marker
Marker pen MARKEL
MRK-61051-QUIK-STICK-WHITE
Art.-no. 9501016715
EAN 4099618300578
Register now and access more than 43,000 products
- Fast-drying, vibrant paint marks dry in 5 to 7 minutes
- Marks on virtually any surface: hot, rough, smooth, or wet
- New Easy Grip Airtight Cap for convenient pocket storage, self-stron cap keeps the marker clean and fresh between uses
- Weather- and UV-resistant paint for long-lasting mark
- Solid paint marker advances and retracts by turning twist-up knob
- Marking range: 0°F to 392°F (-18°C to 200°C)
We cannot control the conditions under which our products are being used or the many factors that have an effect on the use and application of our products. We disclaim liability for any damanges caused by using our products. Please always perform compatibility tests to your application/material demands
Datasheets(X)
Ideal for use in metal fabrication, automotive aftermarket, construction industry, shipping supply, industrial process piping and welding technology
Can be used on various surfaces ranging from pipes & tubes, glass, steel & iron, ceramic, lumber & timber, concrete & stone, rubber & tires, plastic and more
The durable plastic twist-up holder prevents breakage. Keep hands, clothing, and toolboxes clean with the industry's largest twist-up solid paint marker
Colour | White |
Shape of tip | Ballistic tip |
| Technical Attributes | |
| Color | White |
| Shape of tip | Ballistic tip |
| Product weight (per item) | 3.410 g |