Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Airtight Membrane Package 8 Pcs

WÜTOP DB 2 vapour retarder set 8pcs
VAPRETRDR-SET-8PCS

Art.-no. 0681700150

EAN 4068362201899

Individual price display after login
Airtight Membrane Package 8 Pcs

Art.-no. 0681700150

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Eliminate air leakage, reduce energy loss, and improve indoor comfort and building longevity with Wurth all-in-one airtight vapour retarder kit. Please see delivery scope for full details.

Notice

Our products featuring the EMICODE label are low-emission/low in harmful substances. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Installation instructions for between-rafter insulation



  • Fix Wütop DB 2 to the warm side of the heat insulation using a stapler (hammer tacker or hand-held stapler) and secure with battens

  • The smooth side always faces toward the installer

  • Vertical overlaps must always lie on a rafter

  • Ensure sufficient overlap: Horizontal overlap: at least 10 cm (overlap strip), vertical overlap: approx. 20 cm

  • All overlaps and stapled points must be given an airtight seal using suitable adhesive tape (Eurasol)

  • For airtight attachment to masonry, the membrane is bonded using Wütop film adhesive and secured with a clamping batten, if necessary

  • Take care not to damage the membrane during installation

  • Before the interior cladding is attached (gypsum plasterboard, wood panelling etc.), check again that the vapour retarder has been correctly installed and correct if necessary


Installation instructions for over-rafter insulation



  • Wütop DB 2 is ideal for use as a vapour retarder for over-rafter insulation

  • Installation: Same procedure as for between-rafter insulation

  • Please keep in mind: May be exposed to weather for max. 6 weeks


Installation instructions for renovation of old buildings



  • Sharp objects (e. g. nails) that protrude from the interior cladding into the rafter area must be removed to avoid damaging the vapour retarder

  • Wütop DB 2 is laid over the rafters from the outside with the fleece facing the room interior. Install with the smooth side facing outwards

  • All overlaps and openings must be given an airtight seal using suitable adhesive tape (Eurasol)

  • Recommendation: Secure Wütop DB 2 to the rafters using clamping battens

  • Bond joints at the eaves (eave beams or masonry) using Wütop film adhesive. Additional mechanical fixing with clamping battens is recommended

  • Wütop DB 2 vapour retarder must not be used to renovate interiors in which the humidity is continually over 60%

  • According to DIN 4108 part 3, structures that do not conform to standard construction methods must be verified with a calculation (dew point calculation). Therefore, the use of Wütop DB 2 for renovation work must be agreed upon beforehand by Würth Application Support
including:
1 x

VAPRETRDR-DB02-L50M-W1,5M-75SM

Description: Vapour-permeable, moisture-regulating, airtight and easy-to-install vapour retarder for interior renovations and attic conversions. To be used in conjunction with vapour-permeable underlay membranes and roof protection films
Quantity: 1 x
1 x

ADH-ROOFSHT-WUETOP-310ML

Description: Tested system adhesive for permanent sealing of vapour retarders/barriers indoors without a clamping batten
Quantity: 1 x
6 x

ADHSEALTPE-1SIDE-EURASOL-60MM

Description: Extremely strong, versatile adhesive sealing tape for airtight and windproof bonding of non-breathable membranes, vapour barriers and vapour retarders and for airtight butt joint bonding of OSB boards
Quantity: 6 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information