Air-conditioner cleaner stationary
A/C-CLNR-STA-CITRUS-750ML
Art.-no. 0893139209
EAN 4050641020871
Register now and access more than 43,000 products
Datasheets(X)
Shelf life from production | 24 Month |
Colour | Colourless |
Density | 0.55 g/cm³ |
Conditions to maintain shelf life from production | pressurised container, no sunlight, not over 50°C |
Chemical basis | Butane/propane |
Contents | 750 ml |
Weight of content | 500 g |