Adjustible kitchen legs Plastic
Base height adjuster plastic
AY-ADJLEG-BSEHADJ-(140-190MM)
Register now and access more than 15,000 products
Base height adjuster plastic
Colour: Black
Suitable for height of base: 130 & 150mm
Height adjustment: + 30 mm
Load capacity: 20 kg
Datasheets(X)
Material | Plastic |
Surface | Plain |
Colour | Black |
Suitable for height of base | 150 mm |
Height adjustment | + 30 mm |