Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Adhesive sealant ABSOLUTE EXTREM SM

Adhesive sealant MS Absolute Extrem
STRUCADH-(MS-EXTREM)-TRANSP-300ML

Art.-no. 0893226130

EAN 4065233050938

Individual price display after login
Adhesive sealant ABSOLUTE EXTREM SM

Art.-no. 0893226130

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Monocomponent adhesive sealant with increased initial adherence.

Increased initial adherence


  • Immediate adhesion to porous and non-porous surfaces


Designed for indoor and outdoor use


  • For all applications that require a strong, elastic, transparent bond


Excellent mechanical properties


  • Creates flexible and durable bonds, even at low temperatures

  • Can be sanded and painted once set (important for use with parquet flooring)

  • Can be repositioned in the first few minutes

  • Can be applied to damp surfaces

  • Heat-, vibration- and UV-resistant

  • Non-shrinking

  • Good resistance to weather and ageing conditions


Environmentally friendly


  • Free from solvents, isocyanates and silicone
Notice

Not suitable for use on exterior glazing. The magnifying effect of glass increases the chance that UV rays will trigger product deterioration, causing the glass to move.

This information is a recommendation only, based on our experience. However, we cannot accept responsibility for individual results with this product, due to its numerous potential applications, and storage and application conditions that are beyond our control. We always recommend that you test the product first. We guarantee the quality of our products. We reserve the right to make technical alterations and developments.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Surfaces of metal, wood, concrete, ceramic, brick, chipboard, plywood, plasterboard, MDF, stone, UPVC and some plastics (excluding PP, PE, PTFE, methacrylates).

Instructions

Surfaces should be firm, solid, free from grease and oil and should not be wet or submerged. To help immediate adherence, we recommend using the tip to apply strips that are at least 1–6 mm thick and spaced 10 cm apart. Apply the product in vertical strips to one side only.

Contents

300 ml

Container

Cartridge

Chemical basis

Silane modified polymer

Colour

Transparent

Density/conditions

1.1 g/cm³ / at 20°C

Full curing speed/conditions

2 mm/d / 23°C and 50% relative humidity

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-30 to 80 °C

Max. short-term temperature resistance

100 °C

Min. tensile strength

1.1 N/mm²

Conditions for tensile strength

in accordance with DIN 53504

Elongation at break/conditions

300 % / in accordance with DIN 53504

Shelf life from production/conditions

12 Month / dry storage area, no exposure to direct sunlight, in sealed original containers, 5°C to 25°C

Silicone-free

Yes

Solvent-free

Yes

Isocyanate-free

Yes

Ultraviolet resistance

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information