Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

Adhesive Pu Foam and Cleaner Bundle 14 Pcs

ADH-INSUSHT-1C-FOAM-SORT/SET-14PCS

Art.-no. 5893152801

EAN 4068362147234

Individual price display after login
Adhesive Pu Foam and Cleaner Bundle 14 Pcs

Art.-no. 5893152801

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Würth PURLOGIC polyurethane foam offers superior adhesion and exceptional gap-filling properties, making it ideal for bonding a wide range of construction materials.



This adhesive foam kit has you covered for carrying out wide range of jobs. Please see delivery scope for full details.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For bonding many building materials such as insulation panels, plasterboard, internal non-loading bearing walls as well as partition walls. Can also be used for assembly of electrical junction boxes

Instructions

Shake aerosol vigorously before use (for around 30 seconds). Screw the gun to the aerosol valve. First, protect any surfaces around the working area. Degrease and clean the surfaces to be treated. Regularly shake the aerosol during application. Any adhesive that has not hardened may be removed with a suitable product or some acetone. Hardened adhesive can only be removed mechanically



Insulation Panels


For best results, keep the gun at a distance of around 1–2 cm from the surface to be bonded. Apply the adhesive in 30 mm thick lines, in vertical strips, on the contours and in a W shape, keeping at least 3 cm from the edge. Check that at least 40% of the surface is covered with adhesive when pressing the panel on to the surface. Lightweight panels can be applied immediately without waiting. With heavier materials, depending on weather conditions, wait 4 to 8 minutes before applying. Then place the panel or part to be bonded on the surface, pressing heavily for 30 seconds to 1 minute. Check the position and adjust if necessary with an appropriate tool. In some cases, temporary additional mechanical fastening may be necessary



Non-load bearing walls


Bonding of bricks, aerated concrete, stone, granulated slag brick, only for making non-load bearing walls. Apply the adhesive horizontally in 30 mm lines. No waiting time necessary

Number of pieces in assortment/set

14 PCS

Adhesive Pu Foam and Cleaner Bundle 14 Pcs including:
1 x
Foam applicator gun, 1C foam

FMPIST-1C-(WURTH PU FOAM 61)-L340MM

Quantity: 1 x
12 x
PURLOGIC PU FOAM ADHESIVE

ADH-INSUSHT-1C-FOAM-PU-ORANGE-800ML

Description: Polyurethane-based spray-on construction adhesive
Quantity: 12 x
1 x
PURlogic Clean PU foam cleaner

CLNR-PU-PISTFM-500ML

Description:
500 ml
Quickly and simply removes fresh PU foam residue
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information