Adhesive Carpet protector
Cover film with adhesive strip, carpet protector
COVFLM-ADHSTR-CARPET-PE-L50M
Art.-no. 0818000011
EAN 5034293702292
Register now and access more than 43,000 products
Safe: minimal trip risk
Prevents costly damage to carpets
Reverse wound adhesive face, unwinds with minimum effort
Not for the use of wool carpets, stain protected carpets and hard floors
Fire rating of BFL-S1 in accordance with EN 13501-1
Caution: Not for the use of:
Wool carpets
Stain protected carpets
Hard floors
Floors with underfloor heating
Always test on a small area first
Datasheets(X)
Carpets
Foil backing material | Polyethylene |
Colour | Yellow transparent |
Width | 625 mm |
Min./max. processing temperature | 5 to 30 °C |
Max. usage duration | 4 Weeks |
Shelf life from production/conditions | 36 Month / cool and dry storage area, 5°C to 25°C |