Acrylic sealant interior
Acrylic sealant interior, others
ARCYSEAL-IN-EVERFLEX125-WHITE-310ML
Art.-no. 0892198001
EAN 4046777308594
Register now and access more than 43,000 products
Datasheets(X)
Colour | White |
Contents | 310 ml |
Chemical basis | Acetate-curing sealant |
Density | 1.7 g/cm³ |
Continuous motion absorption | 25 % |
Shore A hardness | 50 |
Min. breaking elongation | 50 % |
Full curing speed | 4 mm/d |
Fully hardening/curing conditions | 20°C and 50% relative humidity |
Min. skin-formation time | 1 h |
Conditions for skin-formation time | after 2-3 hours |
Silicone-free | Yes |
Min./max. temperature resistance | -15 to 75 °C |
Min./max. processing temperature | 4 to 40 °C |
Coating compatibility | Yes |
Recoatable/Can be painted over | Yes |
Surface pre-treatment required | Dry, dust and grease-free |
Shelf life from production/conditions | 36 Month / cool and dry storage area |