Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

AWS 18-115 P Compact / ABS 18 Basic Twin Pack M-CUBE

M-CUBE power tool set 5 pcs
M-CUBE METAL MAINTENANCE PACK 1, 5PCS

Art.-no. 0988018906
EAN 4099618094729

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Based on the most desired tooling for maintenance support within M-CUBE, created for everyday use within the industry.

These were developed by Würth to meet the requirements of tradespeople.


Please visit the delivery scope for full contents.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

5 PCS

including:
1 x

DRLDRIV-CORDL-(ABS 18 BASIC)-CARTON

MASTER M-CUBE
Description: Compact and powerful 18-volt cordless drill driver for light to medium-duty drilling and screwdriving applications
Quantity: 1 x
1 x

ANGLGRIND-CORDL-(AWS18-115 P COM)-CARTON

MASTER M-CUBE
Description: Compact, powerful and brushless cordless angle grinder for moderate roughing and cutting work, developed by Würth to meet the requirements of tradespeople
Quantity: 1 x
2 x

BTRYPCK-LIION-18V/5,0AH-(M-CUBE)-BASIC

MASTER M-CUBE ZUBEHÖR
Description: Compact, powerful and long-lasting 18-volt Li-ion battery for professional and universal use with the new Würth cordless tools
Quantity: 2 x
1 x

CHRG-(ALG 18/6 FAST)-PLG/G

MASTER M-CUBE ZUBEHÖR
Description: Suitable for Li-Ion 18 V BASIC M-CUBE rechargeable batteries
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

CUTDISC-LS-ST/A2-SR-TH1,0-BR22,2-D115MM

ZEBRA
With extremely long service life and excellent cutting performance
x 25 pcs

TLBAG-(F.POWER-TOOLS)-450X315X340MM

Robust bag for transporting machines
x 1 pcs

SYSCASE-8.4.2.

Ideal for flexible storage of small parts, power tools and tools along with consumables
x 1 pcs

SYSCASE-8.4.3

SYSTEMKOFFER
Ideal for flexible storage of small parts, machines and tools used with consumables
x 1 pcs

BTRYPCK-LIION-18V/2,0AH-(M-CUBE)-BASIC

MASTER M-CUBE ZUBEHÖR
Compact, powerful and long-lasting 18-volt Li-ion battery for professional and universal use with the new Würth cordless tools
x 1 pcs

BTRYPCK-LIION-18V/5,0AH-(M-CUBE)-BASIC

MASTER M-CUBE ZUBEHÖR
Compact, powerful and long-lasting 18-volt Li-ion battery for professional and universal use with the new Würth cordless tools
x 1 pcs

CHRG-(ALG 18/6 FAST)-PLG/G

MASTER M-CUBE ZUBEHÖR
Suitable for Li-Ion 18 V BASIC M-CUBE rechargeable batteries
x 1 pcs

CASEINRT-(ABS 18 BASIC)-8.4.2

The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
x 1 pcs

CASEINRT-(AWS18-125 P COMPACT)-(8.4.3)

The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information