ASSY®plus MDF
ASSYplus MDF steel zinc ptd. PT counters. head AW
SCR-CS-DBIT-MDF-AW10-(A2K)-3,4X50/31
Art.-no. 0165393550
EAN 4053479413723
Register now and access more than 43,000 products
Galvanised steel, blue passivated
AW drive
- Maximum force transmission
- No wobbling
Small countersunk head
Optimum countersinking in MDF without curving
Thin screw core
prevents the screw from "pushing into" the material
Grooved screw base
distributes drilling chips to optimum effect
Asymmetrical thread
High tension resistance
Long drill tip
Increased chip space, reducing the pressing power acting on the material
Forstner drill tip
Excellent drilling results; accurate positioning thanks to centring point
Please note that a distance of 30 mm must be observed to the edge (edge of the end grain).
Due to the varying densities produced by different manufacturers, preliminary trials are required when implementing screw joints in the narrow edge. It is always recommended to use the smallest possible diameter (3.5 mm)
Datasheets(X)
All screw joints made in MDF that require a screw to be inserted in the end grain. To secure fittings on the surface, please use ASSY MDF screws without a drill tip.
![]() | |
Nominal diameter (d) | 3.4 mm |
Length (l) | 50 mm |
Thread length (lg) (lg) | 31 mm |
Screw-thread length with drill tip (b) (b) | 36 mm |
Head type | Countersunk head |
Head diameter (dh) | 5.6 mm |
Head height (k) | 1.75 mm |
Internal drive | AW10 |
Thread type | Wood screw thread |
Thread design | Partial thread |
Design | With shaft |
Thread form | Single start thread |
Core diameter | 1.65 mm |
Shape of tip | Drilling tip |
Material | Hardened steel |
Surface | Zinc plated |
Max. screw-in angle | 90 Degree |
Min. screw-in angle | 0 Degree |
Suitable for use in the following materials | Wood, Derived timber product, MDF |
Area of application | Furniture, Cabinet, Store construction, Exhibition stand construction, Interior fitting |
Approval | ETA-11/0190 |
Product weight (per item) | 1.787 g |
RoHS-compliant | Yes |
