Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

AMTS 18 L Vaccum Cleaner And Battery Set, 4pcs

AMTS 18 L COMPACT and battery set 2, 4 pcs
AMTS 18 L COMPT-BUNDLE

Art.-no. 0988007502
EAN 4052713118820

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Compact and portable multi-purpose battery vacuum cleaner with L certification and manual filter cleaning for mobile use. Kit option.
  • Two power levels: Max mode for maximum power or Eco mode for longer runtime per battery charge

  • Suitable for vacuuming up and extracting chips, dust and drill cuttings

  • Multi-purpose: Blow function for blowing out and drying

  • Dust class L certification guarantees a dust collection efficiency of 99% in accordance with EN 60335-2-69

  • Constant high suction power and long filter life thanks to semi-automatic filter cleaning

  • User-friendly working in conjunction with machines thanks to the adapter supplied

  • Conveniently integrated slots for storing joint nozzle, upholstery nozzle and power tool adapter

  • Shoulder strap for added comfort when working on the move

  • Robust housing with rubber protectors for non-slip storage without damaging the material
Notice

This is a kit option which will include a battery and a charger, this is NOT body only

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

4 PCS

including:
1 x

VACCLNR-DRY-CORDL-(AMTS 18 L COMPT)

MASTER M-CUBE
Description: Compact and portable multi-purpose battery vacuum cleaner with L certification and manual filter cleaning for mobile use
Quantity: 1 x
1 x

CHRG-(ALG 18/6 FAST)-PLG/G

MASTER M-CUBE ZUBEHÖR
Description: Suitable for Li-Ion 18 V BASIC M-CUBE rechargeable batteries
Quantity: 1 x
2 x

BTRYPCK-LIION-18V/4,0AH-(M-CUBE)-BASIC

MASTER M-CUBE ZUBEHÖR
Description: Compact, powerful and long-lasting 18-volt Li-ion battery for professional and universal use with the new Würth cordless tools
Quantity: 2 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:

BTRYPCK-LIION-18V/5,0AH-(M-CUBE)-BASIC

MASTER M-CUBE ZUBEHÖR
Compact, powerful and long-lasting 18-volt Li-ion battery for professional and universal use with the new Würth cordless tools
x 1 pcs

CHRG-(ALG 18/6 FAST)-PLG/G

MASTER M-CUBE ZUBEHÖR
Suitable for Li-Ion 18 V BASIC M-CUBE rechargeable batteries
x 1 pcs

BTRYPCK-LIION-18V/2,0AH-(M-CUBE)-BASIC

MASTER M-CUBE ZUBEHÖR
Compact, powerful and long-lasting 18-volt Li-ion battery for professional and universal use with the new Würth cordless tools
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information