AC-90® Multi-Purpose Lubricant
Multi-purpose lubricant AC90
AC90-MULTI-PURPOSE-LUBRICANT-500ML
Art.-no. 9501016761
EAN 4099618309489
Register now and access more than 43,000 products
Features and Benefits
- Displaces moisture and eliminates damp induced faults.
- Lubricates moving parts to keep them working smoothly and efficiently.
- Rapidly penetrates and releases seized parts.
- Excellent corrosion protection.
- Cleans surfaces effectively, removing greases, heavy oils, waxes and more.
- Does not contain silicone.
The product may be stored at normal ambient temperatures and has a shelf life of not less than 6 years with correct storage. Aerosols should always be stored below 50°C, away from direct heat and naked flame.
Datasheets(X)
AC-90® is a true multi-purpose lubricant, ideal as a quick-fix/instant solution for professional engineers. It displaces moisture, protects against corrosion, penetrates into seized fasteners, lubricates sliding surfaces, and cleans away grime.
- De-energise equipment, ensure good ventilation, and use appropriate PPE
- Shake can well for a few seconds
- Apply to surface from a distance of 25 cm
- Allow at least 10 minutes for solvent to dissipate before re-energising equipment.
Contents | 500 ml |
Silicone-free | Yes |
Min./max. temperature conditions | -20 to 120 °C |
Shelf life from production | 6 Years |
| AC90 Technical Attributes | |
| Chemical Basis | Carbon Dioxide |
| Density | 0.84 g/cm³ |
| Density/conditions | 0.84 g/cm³ / at 20°C |
| Base oil viscosity, kinematic/conditions | 20 cSt / at 40°C |
| Min./max. temperature conditions | -20 to 120°C |
| Shelf life from production | 6 years |