90° pipe connector
90° pipe connector
FITT-CLS-PIPESOCKET-90D-D6-H28-L37MM
Register now and access more than 43,000 products
Datasheets(X)
For the connection of a high-pressure hose to cutting ring fittings with a diameter of 6 mm
![]() | |
Suitable for hose external diameter | 6 mm |
Width across flats (SW) | 10 mm |
Length (L) | 37 mm |
Material | Steel |
Surface | Zinc plated yellow |
Height (h) | 28 mm |