Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430200

OVER 43,000 PRODUCTS

4-strand chain-lift, QC 8

CLEVISHOK-4STRA-GK8-WO.SHRTNG-ND8-1M

Art.-no. 5162608841

EAN 4056807348049

Individual price display after login
4-strand chain-lift, QC 8

Art.-no. 5162608841

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 43,000 products

Lifting chain with fork head load hooks, without shortener unit
  • Chain-lift in accordance with EN 818-4

  • With black painted chain

  • Chain attachment parts painted red

  • All chain components have an H-stamp as prescribed by the professional association.

  • Each chain-lift receives a traceable chain number with a matching chain index card.

  • There is a UVV plaque on each lift in order to track periodic inspections.
Notice

Further chain configurations can be supplied at the request of the customer.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity from 0-45 degree

4250 kg

Load capacity from 46-60 degree

3000 kg

Effective length

1 m

Quality class

8

Nominal diameter

8 mm

Shape of the hook

Fork head hook

Material

Steel

Gimbal height

160 mm

Gimbal width

90 mm

Product weight (per item)

11000.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information